Zoro Homepage

Car Tablet Cup Holder for 11" Tablets

  • Mfr # MI-7320

  • Zoro # G1631251


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Device Supported
Tablet
Minimum Swivel Angle
180°
Durability
Vibration Resistant, Slip Resistant
Features
Adjustable Arm, Expandable, Adjustable Length, Heavy Duty, Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7320
Zoro #
G1631251
UPC #
-
Country of Origin
China

Dimensions

Minimum Screen Size Supported
7 in
Maximum Screen Size Supported
11 in

Details

Item
Vehicle Mount
Material
Aluminum
Device Supported
Tablet
Minimum Swivel Angle
180°
Durability
Vibration Resistant, Slip Resistant
Features
Adjustable Arm, Expandable, Adjustable Length, Heavy Duty, Lockable
Maximum Rotate Angle
180°
Assembly Required
Yes
Mount Function
Swivel, Rotate, Extendable, Adjustable, Tilt
Maximum Swivel Angle
360°
Maximum Load Capacity
3.30 lb
Includes
Heavy-Duty Cup Holder Tablet ELD Mount | MI-7320, Installation Instructions, Installation Hardware and Tools, Step by Step Guide

Description

Car Tablet Cup Holder for 11 In. Tablets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.