Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mount-It! Desk Mount for CPU, Computer - Height Adjustable - 22 lb Load Capacity - Steel

  • Mfr # MI-7150

  • Zoro # G1631005


product price: $45.99
/ea

Key Features

Swivel Angle (Deg.)
360°
Load Capacity
22 lb
Material
Steel
Mounting
Under Desk, Floor, Wall
Features
Heavy Duty, Space Saving Design, Swivel, CPU Holder, Rotate, Adjustable, Adjustable Width, Easy to Install; Dust Resistant, Dirt Resistant; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7150
Zoro #
G1631005
UPC #
-
Country of Origin
China

Dimensions

Min. Extended Height
21 in

Details

Item
CPU Under Desk Tower Mount
Swivel Angle (Deg.)
360°
Load Capacity
22 lb
Material
Steel
Mounting
Under Desk, Floor, Wall
Features
Heavy Duty, Space Saving Design, Swivel, CPU Holder, Rotate, Adjustable, Adjustable Width, Easy to Install; Dust Resistant, Dirt Resistant; Height Adjustable
Device Supported
CPU, Computer
Application
Workspace

Description

CPU Under Desk Tower Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.