Dual Arm TV Wall Mount with Extra Long E
Mfr # MI-392
Zoro # G001075202
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Maximum Screen Size Supported
90 in
Minimum Tilt Angle
-5°
Includes
Heavy Duty Dual Arm TV Wall Mount With Extra Long Extension, Installation Hardware, Easy-To-Follow, Installation Instructions
Maximum Tilt Angle
10°
Device Supported
TV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MI-392
Zoro #
G001075202
UPC #
818103028506
Country of Origin
China
Dimensions
Maximum Screen Size Supported
90 in
Minimum Screen Size Supported
42 in
Details
Item
Mounting Arm
Minimum Tilt Angle
-5°
Includes
Heavy Duty Dual Arm TV Wall Mount With Extra Long Extension, Installation Hardware, Easy-To-Follow, Installation Instructions
Maximum Tilt Angle
10°
Device Supported
TV
Mounting Pattern
300 x 300, 400 x 400, 600 x 400, 400 x 200, 800 x 400, 200 x 200, 100 x 100
Maximum Load Capacity
176 lb
Mount Surface
Wall
Features
Heavy Duty, Sturdy, Extendable, Full Motion, Cable Clip
Mounting
Wall Mountable
Maximum Swivel Angle
180°
VESA Mount Compatible
Yes
Material
High Strength Steel
Mount Function
Cable Management, Tilt, Swivel, Wall Mount
Description
Dual Arm TV Wall Mount with Extra Long E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.