Dual Monitor Desk Stand for 13"-27" Monitors

  • Mfr # MI-2752

  • Zoro # G1629675


product price: $46.99
/ea

Key Features

Load Capacity
44 lb
Material
Cold Rolled Steel
Mounting
Desk
Includes
Full Motion Dual Monitor Desk Mount | MI-2752, Cable Management Clips, Installation Hardware and Tools, Installation Instructions, Clamp and Grommet, Plate, Step by Step Guide
Features
Rotate, Tilt, Articulating, Easy to Install, Full Motion, Retractable, Grommet, Heavy Duty, Durable, Swivel, Cable Management, Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-2752
Zoro #
G1629675
UPC #
-
Country of Origin
China

Dimensions

Min. Screen Size Supported
13 in
Max. Screen Size Supported
32 in
Minimum Screen Size Supported
17 in
Maximum Screen Size Supported
32 in

Details

Item
Mounting Arm
Load Capacity
44 lb
Material
Cold Rolled Steel
Mounting
Desk
Includes
Full Motion Dual Monitor Desk Mount | MI-2752, Cable Management Clips, Installation Hardware and Tools, Installation Instructions, Clamp and Grommet, Plate, Step by Step Guide
Features
Rotate, Tilt, Articulating, Easy to Install, Full Motion, Retractable, Grommet, Heavy Duty, Durable, Swivel, Cable Management, Ergonomic
VESA Mount Compatible
Yes
Number of Displays Supported
2
Min. Load Capacity
22 lb
Application
Office, Education
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Monitor
Minimum Swivel Angle
-180°
Mount Function
Rotate, Articulating, Swivel, Cable Management, Tilt
Maximum Tilt Angle
90°
Maximum Swivel Angle
180°
Mount Surface
Desk
Minimum Tilt Angle
-90°
Maximum Load Capacity
44 lb
Maximum Rotate Angle
360°
Minimum Load Capacity
22 lb

Description

Dual Monitor Desk Mount 13-27 In. Screens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.