Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Monitor Desk Stand for 13"-27" Screens

  • Mfr # MI-1781

  • Zoro # G1629599


product price: $74.99
/ea

Key Features

Load Capacity
44 lb
Material
Steel
Mounting
Freestanding, Desk
Features
Swivel, Adjustable Tilt, Ergonomic, Swivel Adjustment, Cable Management, Rotate, Tilt, Articulating Arm
Min. Load Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-1781
Zoro #
G1629599
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
27 in
Min. Screen Size Supported
13 in
Max. Adjustable Stand Height
16 in
Height Adjustable
Yes
Minimum Screen Size Supported
13 in
Maximum Adjustable Stand Height
16 in
Maximum Screen Size Supported
27 in

Details

Item
Monitor Stand
Load Capacity
44 lb
Material
Steel
Mounting
Freestanding, Desk
Features
Swivel, Adjustable Tilt, Ergonomic, Swivel Adjustment, Cable Management, Rotate, Tilt, Articulating Arm
Min. Load Capacity
22 lb
Number of Displays Supported
2
VESA Mounting
Yes
Application
Monitor
VESA Mount Standard
75 x 75, 100 x 100
Rotation Angle
360°
Mounting Pattern
100 x 100, 75 x 75
Minimum Load Capacity
22 lb
Maximum Load Capacity
44 lb
VESA Mount Compatible
Yes

Description

Dual Monitor Desk Stand 13-27 In. Screens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.