This item is Discontinued.

This item is Discontinued.
Dual Monitor Desk Stand, For 19in to 32in Monitors, 36.4in x 11in x 18.3in, Black, Supports 17.6 lb (Discontinued)
Mfr #
MI-2781
Zoro #
G815510210
UPC # 684758420480
Country of Origin China
Category Monitor Mounts & Brackets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MI-2781
Zoro #
G815510210
UPC #
684758420480
Country of Origin
China
Details
Color
Black
Material
Aluminum, Steel
Max. Monitor Diagonal
19 to 32
OEM/Compatible
Compatible
Max. Rotation
360°
Max. Pan
#ERROR!
Item
Desktop Monitor Stands
Max. Tilt
#ERROR!
VESA Mount Standard
VESA FDMI MIS-D (75 x 75 mm, 100 x 100 mm)
Workstation Type
Traditional Desk/Table
Monitor Capacity
2
Description
Raise your monitors up and off your worksurface with the MOUNT-IT! Dual Monitor Desk Stand. Freestanding system with VESA monitor mounts keeps things simple. Each monitor mount enables fluid tilt angle and swivel adjustments, and each mount can also be rotated independently to achieve a horizontal-landscape or a vertical-portrait orientation. Both monitors can be raised and lowered together. Integrated cable management system helps you keep cord routing neat and tidy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.