Zoro Homepage

Dual Monitor Standing Desk Mount

  • Mfr # MI-7904

  • Zoro # G1632791


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Tilting Angle (Deg.)
-15° to +15°
Mounting
Desk
Features
Lift Mechanism, Sit-stand, Storage Tray, Keyboard Tray, Adjustable Tilt, Extendable, Adjustable, Dual Display, Cable Management, Grommet, C-clamp, Gas Spring
Display Orientation
Landscape/Portrait
Max. Screen Size Supported
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7904
Zoro #
G1632791
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
27 in
Min. Screen Size Supported
20 in
Minimum Screen Size Supported
20 in
Height Adjustable
Yes
Maximum Screen Size Supported
27 in

Details

Item
Monitor Stand
Tilting Angle (Deg.)
-15° to +15°
Mounting
Desk
Features
Lift Mechanism, Sit-stand, Storage Tray, Keyboard Tray, Adjustable Tilt, Extendable, Adjustable, Dual Display, Cable Management, Grommet, C-clamp, Gas Spring
Display Orientation
Landscape/Portrait
Number of Displays Supported
2
VESA Mount Standard
100 x 100, 75 x 75
VESA Mounting
Yes
Application
Tablet, Keyboard, Workstation, Monitor, Notebook
Mounting Pattern
75 x 75, 100 x 100
Orientation
Landscape/Portrait
VESA Mount Compatible
Yes

Description

Dual Monitor Standing Desk Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.