Zoro Homepage

Extra-Tall Dual Spring Arm Adjustable Mo

  • Mfr # MI-45111

  • Zoro # G301209291


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Tilting Angle (Deg.)
-20° to 90°
Swivel Angle (Deg.)
180° to 360°
Load Capacity
19.80 lb to 39.60 lb
Mounting
Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-45111
Zoro #
G301209291
UPC #
818103020845
Country of Origin
China

Dimensions

Max. Screen Size Supported
27 in
Height Adjustment Type
Gas Spring

Details

Item
Extra-Tall Dual Spring Arm Adjustable Mo
Color
Silver
Tilting Angle (Deg.)
-20° to 90°
Swivel Angle (Deg.)
180° to 360°
Load Capacity
19.80 lb to 39.60 lb
Mounting
Desk
Features
Spring Arm; Height Adjustable
Standards
TAA Compliant
Application
Workspace
Number of Displays Supported
2
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75
Device Supported
Flat Panel Display

Description

Extra-Tall Dual Spring Arm Adjustable Mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.