Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed TV Wall Mount MI-13050XL

  • Mfr # MI-13050XL

  • Zoro # G901075272


product price: $38.25
/ea

Key Features

Maximum Screen Size Supported
70 in
Height
16.75 in
Device Supported
TV, Display Screen
Mount Surface
Wall
Mounting Pattern
600 x 400, 200 x 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-13050XL
Zoro #
G901075272
UPC #
818103027165
Country of Origin
China

Dimensions

Maximum Screen Size Supported
70 in
Height
16.75 in
Minimum Screen Size Supported
37 in
Width
26.50 in

Details

Item
Fixed TV Wall Mount MI-13050XL
Device Supported
TV, Display Screen
Mount Surface
Wall
Mounting Pattern
600 x 400, 200 x 200
Features
Hook, Heavy Duty, Easy to Install, Locking Mechanism, Spring Lock
Mounting
Wall Mountable
Maximum Load Capacity
77 lb
Mount Profile
Low Profile/Fixed
Includes
Fixed TV Wall Mount for 37" to 70" TVs, Mounting Hardware, 6ft HDMI Cord, Installation Instructions, Installation Hardware and Tools, Step by Step Guide

Description

Fixed TV Wall Mount MI-13050XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.