
Full Motion Dual Monitor Desk Mount, Fit
Mfr # MI-2752L
Zoro # G901075029
product price: $46.99
/eaKey Features
Material
Steel
Weight Capacity
22 lb to 44 lb
Mounting
Desk
Device Supported
Monitor
Features
Multiple Viewing Angle; Height Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-2752L
Zoro #
G901075029
UPC #
818103028636
Country of Origin
China
Dimensions
Max. Screen Size Supported
32 in
Min. Screen Size Supported
17 in
Details
Material
Steel
Weight Capacity
22 lb to 44 lb
Item
Full Motion Dual Monitor Desk Mount, Fit
Mounting
Desk
Device Supported
Monitor
Features
Multiple Viewing Angle; Height Adjustable
Number of Displays Supported
2
Max. Swivel Angle
180°
Min. Rotate Angle
360°
Mounting Pattern
100 x 100
Tilt Angle
+/- 90
Application
Education
Min. Swivel Angle
-180°
VESA Mount Compatible
Yes
Includes
Full Motion Dual Monitor Desk Mount, Fits 32" Monitors, Mounting Hardware, Tools, Clamp and Grommet installation Components
Description
Full Motion Dual Monitor Desk Mount, Fit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.