Zoro Homepage

Full Motion Monitor Wall Mount for 13"-24" Screens

  • Mfr # MI-2041

  • Zoro # G1629544


product price: $23.49
/ea

Key Features

Minimum Screen Size Supported
13 in
Minimum Tilt Angle
-15°
VESA Mount Compatible
Yes
Mount Surface
Wall
Finish
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-2041
Zoro #
G1629544
UPC #
-
Country of Origin
China

Dimensions

Minimum Screen Size Supported
13 in
Maximum Screen Size Supported
32 in

Details

Item
Wall Mount
Minimum Tilt Angle
-15°
VESA Mount Compatible
Yes
Mount Surface
Wall
Finish
Black Powder Coat
Includes
Low Profile Full Motion TV Wall Mount, Hardware, Instructions
Maximum Tilt Angle
15°
Maximum Swivel Angle
360°
Maximum Rotate Angle
360°
Orientation
Landscape/Portrait
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
1
Mounting
Wall Mountable
Minimum Swivel Angle
180°
Device Supported
Monitor, LED Display, TV, LCD Display
Durability
Scratch Resistant
Mount Function
Swivel, Wall Mount, Tilt, Rotate
Maximum Load Capacity
40 lb
Mount Profile
Low Profile
Features
Easy to Install, Full Motion, Heavy Duty, Adjustable, Sturdy, Durable, 360° Rotation, Articulating, Quick Release Mechanism, Retractable

Description

Monitor Wall Mount 13-32 In. Screens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.