Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Motion TV Wall Mount for 42"-70" Flat Screens

  • Mfr # MI-310L

  • Zoro # G1629745


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Features
Tilt, Swivel, Extendable, Articulating, Heavy Duty, Retractable, Easy to Install, Sturdy, Full Motion
Minimum Swivel Angle
45°
Includes
Heavy Duty Full Motion TV Wall Mount with Extension | MI-310L, Safety Screws, Installation Hardware and Tools, Installation Instructions, Step by Step Guide
Assembly Required
Yes
Mounting Pattern
500 x 300, 600 x 400, 400 x 400, 100 x 100, 700 x 400, 500 x 400, 50 x 50, 300 x 300, 800 x 400, 200 x 200, 300 x 200, 400 x 300, 200 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-310L
Zoro #
G1629745
UPC #
-
Country of Origin
China

Dimensions

Width
19.75 in
Minimum Screen Size Supported
48 in
Maximum Screen Size Supported
90 in
Height
9.50 in

Details

Item
Wall Mount
Features
Tilt, Swivel, Extendable, Articulating, Heavy Duty, Retractable, Easy to Install, Sturdy, Full Motion
Minimum Swivel Angle
45°
Includes
Heavy Duty Full Motion TV Wall Mount with Extension | MI-310L, Safety Screws, Installation Hardware and Tools, Installation Instructions, Step by Step Guide
Assembly Required
Yes
Mounting Pattern
500 x 300, 600 x 400, 400 x 400, 100 x 100, 700 x 400, 500 x 400, 50 x 50, 300 x 300, 800 x 400, 200 x 200, 300 x 200, 400 x 300, 200 x 100
Maximum Swivel Angle
90°
Maximum Load Capacity
220 lb
Device Supported
TV
Minimum Tilt Angle
-10°
Mount Surface
Wood Stud, Wall, Concrete
Mounting
Wall Mountable
Material
Solid Steel
Mount Function
Swivel, Articulating, Wall Mount, Tilt
Maximum Tilt Angle
10°
VESA Mount Compatible
Yes

Description

Articulating TV Wall Mount 40-70 In. TVs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.