
Full Motion TV Wall Mount MI-2042L
Mfr # MI-2042L
Zoro # G701075199
product price: $23.99
/eaKey Features
Height
2.4"
Width
6.4"
Load Capacity
175 lb
Length
10"
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-2042L
Zoro #
G701075199
UPC #
-
Country of Origin
China
Dimensions
Height
2.4"
Width
6.4"
Length
10"
Max. Screen Size Supported
55 in
Maximum Screen Size Supported
55 in
Details
Item
Wall Mount
Load Capacity
175 lb
Product Type
Wall Mount
Mounting Pattern
250 x 100, 200 x 200, 770 x 470, 75 x 75, 100 x 100, 200 x 100, 165 x 170
Number of Displays Supported
1
Device Supported
LCD Display, Plasma Display
Maximum Load Capacity
175 lb
Series
Full-Motion
Description
Full Motion TV Wall Mount MI-2042L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.