Full Motion TV Wall Mount MI-4152
Mfr # MI-4152
Zoro # G601075213
product price: $36.99
/eaKey Features
Mount Function
Wall Mount, Tilt, Swivel, Rotate
Includes
Anti-Theft Full Motion TV Wall Mount for 23" to 55" TVs, Installation Hardware,, Easy-to-follow installation instructions
Minimum Tilt Angle
-15°
VESA Mount Compatible
Yes
Indoor/Outdoor
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-4152
Zoro #
G601075213
UPC #
818103025260
Country of Origin
China
Dimensions
Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
19 in
Details
Item
Wall Mount
Mount Function
Wall Mount, Tilt, Swivel, Rotate
Includes
Anti-Theft Full Motion TV Wall Mount for 23" to 55" TVs, Installation Hardware,, Easy-to-follow installation instructions
Minimum Tilt Angle
-15°
VESA Mount Compatible
Yes
Indoor/Outdoor
Indoor, Outdoor
Features
360° Rotation, Sturdy, Lockable, Removable Backplate, Landscape/Portrait Mounting, Tilt, Flexible, Rotate, Bubble Level, Multiple Viewing Angle, Full Motion, Easy to Install, Swivel, Anti-theft
Maximum Rotate Angle
360°
Maximum Swivel Angle
85°
Device Supported
TV
Maximum Load Capacity
44 lb
Maximum Tilt Angle
15°
Mount Surface
Wood Stud, Wall, Concrete, Brick
Material
Steel
Mounting Pattern
300 x 300, 100 x 100, 200 x 200, 200 x 100, 400 x 400, 300 x 200, 400 x 200, 75 x 75
Description
Full Motion TV Wall Mount MI-4152
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.