Zoro Homepage

Full Motion TV Wall Mount with Long Exte

  • Mfr # MI-319L

  • Zoro # G001075196


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Includes
Heavy Duty Full Motion TV Wall Mount with Long Extension, Integrated Bubble Level Installation Hardware, Installation Instructions
Maximum Load Capacity
220 lb
Mounting Pattern
100 x 100, 850 x 450
Maximum Swivel Angle
180°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-319L
Zoro #
G001075196
UPC #
628586253285
Country of Origin
China

Dimensions

Maximum Screen Size Supported
70 in

Details

Item
Wall Mount
Material
Cold-rolled Steel (CRS)
Includes
Heavy Duty Full Motion TV Wall Mount with Long Extension, Integrated Bubble Level Installation Hardware, Installation Instructions
Maximum Load Capacity
220 lb
Mounting Pattern
100 x 100, 850 x 450
Maximum Swivel Angle
180°
Minimum Tilt Angle
-15°
Maximum Tilt Angle
15°
Mount Surface
Wall
VESA Mount Compatible
Yes
Features
Full Motion, Sturdy, Extendable, Articulating Arm, Heavy Duty
Mounting
Wall Mountable
Device Supported
TV, Display
Mount Function
Wall Mount, Articulating

Description

Full Motion TV Wall Mount with Long Exte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.