Glass Monitor Desk Stand, 22IN X 8.3IN

  • Mfr # MI-7263

  • Zoro # G1631111


product price: $37.79
/ea

Key Features

Height
3.20 in
Load Capacity
44 lb
Material
Aluminum, Glass
Mounting
Desk
Depth
8.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7263
Zoro #
G1631111
UPC #
-
Country of Origin
China

Dimensions

Height
3.20 in
Depth
8.20 in
Length
22 in
Max. Screen Size Supported
35 in
Maximum Screen Size Supported
35 in

Details

Item
Multipurpose Desktop Riser
Load Capacity
44 lb
Material
Aluminum, Glass
Mounting
Desk
Features
Comfortable, Non-slip, Ergonomic
Style
Traditional
Application
Accessories, Notebook, Computer, Office, Monitor, Room
Surface Material
Tempered Glass

Description

Glass Monitor Desk Stand, 22IN X 8.3IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.