Zoro Homepage

HD 2 Mntr Stk Pole

  • Mfr # MI-12007

  • Zoro # G322639855


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-12007
Zoro #
G322639855
UPC #
810164690517
Country of Origin
China

Description

Transform your workspace or gaming setup with our Heavy-Duty Stacking Dual Monitor Mount, designed to support two monitors up to 49 in a high-performance vertical setup. Whether you re a trader, video editor, architect, designer, urban planner, or gamer, this mount offers unparalleled screen real estate, allowing for seamless multitasking and immersive viewing experiences. Alternatively, you can mount two screens up to 35 in a traditional side-by-side configuration. Enjoy full motion flexibility with independent tilt, swivel and rotation adjustments, ensuring optimal viewing angles and effortless screen sharing while the built-in gas spring arms allow for fingertip height adjustment. The integrated USB 3.0 and USB-C ports at the base provide convenient access to power and device connectivity, keeping your workspace efficient and clutter-free. Stacked monitors maximize screen space while conserving valuable desk area, making it perfect for compact workstations. Optimized for large file viewing, this mount is ideal for CAD software, 3D modeling, financial analysis, and multi-application workflows. For gamers, the stacked ultrawide setup delivers a truly immersive experience, providing expanded peripheral vision in racing and flight simulators, better field of view in competitive games, and an ultimate multitasking hub for streamers. Crafted from high-strength steel and aluminum with a sleek matte black finish, the ProFlex stacking mount is built to last.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.