Heavy Duty Tripod TV Stand MI-874
Mfr # MI-874
Zoro # G901075241
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Tilting Angle (Deg.)
-8°
Maximum Load Capacity
77 lb
Mounting Pattern
600 x 400, 300 x 300, 400 x 200, 200 x 200, 400 x 400
Minimum Adjustable Stand Height
43 in
Height Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-874
Zoro #
G901075241
UPC #
818103021484
Country of Origin
China
Dimensions
Minimum Adjustable Stand Height
43 in
Height Adjustable
Yes
Maximum Screen Size Supported
70 in
Height
68 in
Minimum Screen Size Supported
32 in
Width
36 in
Maximum Adjustable Stand Height
68 in
Details
Item
TV Stand
Tilting Angle (Deg.)
-8°
Maximum Load Capacity
77 lb
Mounting Pattern
600 x 400, 300 x 300, 400 x 200, 200 x 200, 400 x 400
Material
Steel
VESA Mount Compatible
Yes
Features
Heavy Duty, Adjustable, Tilt, Easy to Install, Lockable, Rubber Feet, Portable, Foldable Legs, 360° Swivel, Anti-slip Feet, Anti-glare
Placement Supported
Floor
Mounting
Floor Stand
Indoor/Outdoor
Indoor, Outdoor
Swivel Angle (Deg.)
360°
Description
Heavy Duty Tripod TV Stand MI-874
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.