Zoro Homepage

Height Adjustable Fireplace TV Mount, Fi

  • Mfr # MI-384

  • Zoro # G701075175


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall Mountable
Height Adjustment Type
Gas Spring
Minimum Swivel Angle
-30°
Maximum Load Capacity
55 lb
Minimum Load Capacity
17.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-384
Zoro #
G701075175
UPC #
818103028902
Country of Origin
China

Dimensions

Height Adjustment Type
Gas Spring
Maximum Screen Size Supported
65 in
Height
25.80 in
Height Adjustable
Yes
Minimum Screen Size Supported
42 in

Details

Item
Wall Mount
Mounting
Wall Mountable
Minimum Swivel Angle
-30°
Maximum Load Capacity
55 lb
Minimum Load Capacity
17.60 lb
Maximum Swivel Angle
30°
Mount Function
Wall Mount, Swivel, Cable Management, Tilt
Minimum Tilt Angle
-5°
Maximum Tilt Angle
10°
Includes
Pull Down Fireplace TV Mount for 42" to 65" TVs, Installation Hardware and Tools, Assembly Instruction, Step by Step Guide
VESA Mount Compatible
Yes
Mount Surface
Wood Stud, Wall
Assembly Required
Yes
Device Supported
Flat Panel Display, Sound Bar Speaker, TV
Mounting Pattern
100 x 100, 300 x 300, 400 x 200, 400 x 300, 400 x 400, 600 x 400, 200 x 100, 200 x 200
Features
Easy to Install, Leveling System, Swivel, Cable Management, Adjustable Tension, Full Motion, Handle, Spring Arm, Articulating, Pull Down, Tilt, Reduced Glare

Description

Height Adjustable Fireplace TV Mount, Fi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.