Zoro Homepage

Height Adjustable Rolling Laptop Cart

  • Mfr # MI-7946

  • Zoro # G701113846


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Features
Rolling, Locking Wheel, Scratch Resistant, Mobility, Storage Tray, Tilt, Angle Adjustment, Adjustable Height
Tilting Angle (Deg.)
35°
Includes
Height Adjustable Rolling Laptop Cart, Hardware, Tools, Instructions, Guide
Depth
21 in
Maximum Load Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7946
Zoro #
G701113846
UPC #
818103021392
Country of Origin
China

Dimensions

Depth
21 in
Height
39 in
Width
23.62 in
Maximum Adjustable Height
39 in
Minimum Adjustable Height
23.50 in

Details

Item
Laptop Cart
Features
Rolling, Locking Wheel, Scratch Resistant, Mobility, Storage Tray, Tilt, Angle Adjustment, Adjustable Height
Tilting Angle (Deg.)
35°
Includes
Height Adjustable Rolling Laptop Cart, Hardware, Tools, Instructions, Guide
Maximum Load Capacity
22 lb
Number of Casters
4
Assembly Required
Yes

Description

Height Adjustable Rolling Laptop Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.