Zoro Homepage

Interactive Screen Stand Mobile TV Fli

  • Mfr # MI-8001

  • Zoro # G301109171


product price: $299.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
White
Tilting Angle (Deg.)
Load Capacity
154 lb
Material
Steel
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-8001
Zoro #
G301109171
UPC #
810041730848
Country of Origin
China

Dimensions

Max. Screen Size Supported
75 in
Min. Screen Size Supported
37 in

Details

Item
Interactive Screen Stand Mobile TV Fli
Color
White
Tilting Angle (Deg.)
Load Capacity
154 lb
Material
Steel
Assembly
Required
Features
Accessory Shelf
VESA Pattern
200 x 200
Orientation
Landscape/Portrait
Number of Casters
4
Application
Interactive Display

Description

Interactive Screen Stand Mobile TV Fli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.