Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Desk Riser Up to 15" Notebooks

  • Mfr # MI-7272

  • Zoro # G1631041


product price: $50.99
/ea

Key Features

For Use With
Apple - MacBook
Load Capacity
30 lb
Features
Vented Design, Anti-slip, Ergonomic
Max. Screen Size Supported
32 in
Max. Adjustable Stand Height
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7272
Zoro #
G1631041
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
32 in
Max. Adjustable Stand Height
6.50 in
Min. Adjustable Stand Height
4.60 in
Min. Screen Size Supported
11 in
Height Adjustable
Yes
Maximum Adjustable Stand Height
6.50 in
Minimum Adjustable Stand Height
4.60 in
Maximum Screen Size Supported
32 in
Minimum Screen Size Supported
11 in

Details

Item
Notebook Stand
For Use With
Apple - MacBook
Load Capacity
30 lb
Features
Vented Design, Anti-slip, Ergonomic
Application
Notebook, PC, Monitor, MacBook
Compatibility
Apple - MacBook

Description

Laptop Desk Riser Up to 15 In. Notebooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.