Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Desk Stand Up to 15" Notebooks

  • Mfr # MI-7271

  • Zoro # G1631032


product price: $38.33
/ea

Key Features

Load Capacity
33 lb
Material
Steel, Aluminum
Mounting
Desktop
Features
Tilt, Ergonomic, Anti-glare, Anti-slip
Max. Adjustable Stand Height
6.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7271
Zoro #
G1631032
UPC #
-
Country of Origin
China

Dimensions

Max. Adjustable Stand Height
6.70 in
Max. Screen Size Supported
15 in
Min. Screen Size Supported
11 in
Min. Adjustable Stand Height
4.70 in
Minimum Screen Size Supported
11 in
Minimum Adjustable Stand Height
4.70 in
Maximum Adjustable Stand Height
6.70 in
Maximum Screen Size Supported
15 in

Details

Item
Notebook Stand
Load Capacity
33 lb
Material
Steel, Aluminum
Mounting
Desktop
Features
Tilt, Ergonomic, Anti-glare, Anti-slip
Application
MacBook, Notebook
Maximum Load Capacity
33 lb

Description

Laptop Desk Stand Up to 15 In. Notebooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.