Laptop Tray Desk Mount
Mfr # MI-6352LT
Zoro # G1630822
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Yes
Minimum Tilt Angle
-35°
Device Supported
Notebook
Mounting
Desk
Mount Function
Tilt, Desktop, Swivel, Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-6352LT
Zoro #
G1630822
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
17 in
Height Adjustment Type
Gas Spring
Height Adjustable
Yes
Height
18.75 in
Details
Item
Desk Mount
Assembly Required
Yes
Minimum Tilt Angle
-35°
Device Supported
Notebook
Mounting
Desk
Mount Function
Tilt, Desktop, Swivel, Cable Management
Minimum Swivel Angle
180°
Includes
Height Adjustable Laptop Desk Mount, Hardware, Cable Clips, Instructions, Tools
Maximum Tilt Angle
135°
Features
Spring Arm, Space Saving Design, Lockable, Gas Spring, Vented Design, Ergonomic, Cable Management, Full Motion, Grommet, Cable Clip
Maximum Swivel Angle
360°
Mount Surface
Desk
Maximum Load Capacity
13.20 lb
Description
Laptop Tray Desk Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.