Zoro Homepage

LOW PROFILE FIXED TV MOUNT

  • Mfr # MI-203

  • Zoro # G512352229


product price: $13.59
/ea

Key Features

Assembly Required
Yes
Features
Easy to Install, Screen Level Adjustment, Bubble Level
Number of Displays Supported
1
VESA Mount Compatible
Yes
Maximum Screen Size Supported
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-203
Zoro #
G512352229
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
32 in
Minimum Screen Size Supported
19 in

Details

Assembly Required
Yes
Features
Easy to Install, Screen Level Adjustment, Bubble Level
Number of Displays Supported
1
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Compatibility
Low Profile Fixed TV Mount | MI-203, Mounting Hardware
Includes
Low Profile Fixed TV Mount | MI-203, Installation Hardware and Tools, Step by Step Guide
Item
Wall Mount
Mounting
Wall Mountable
Device Supported
Monitor, TV
Mount Function
Wall Mount
Maximum Load Capacity
60 lb
Mount Surface
Wall
Mount Profile
Low Profile/Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.