Low Profile Tilting TV Wall Mount MI-6
Mfr # MI-6524
Zoro # G401075154
product price: $26.59
/eaKey Features
Assembly Required
Yes
Height
4 in
Mount Profile
Low Profile
Mount Surface
Wall, Wood Stud, Concrete
Mounting
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-6524
Zoro #
G401075154
UPC #
818103021491
Country of Origin
China
Dimensions
Height
4 in
Maximum Screen Size Supported
32 in
Width
4 in
Minimum Screen Size Supported
24 in
Depth
1.60 in
Details
Item
Wall Mount
Assembly Required
Yes
Mount Profile
Low Profile
Mount Surface
Wall, Wood Stud, Concrete
Mounting
Wall Mountable
Includes
Low Profile Tilting TV Wall Mount for 24" to 32" TVs, Installation, Installation Hardware and Tools, Installation Instructions, Step by Step Guide
Maximum Load Capacity
30 lb
Mount Function
Wall Mount, Tilt
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Minimum Tilt Angle
-15°
Features
Tilt, Secure Screw, Reduced Glare, Easy to Install, Quick Release Mechanism
Device Supported
Monitor, TV
Maximum Tilt Angle
5°
Description
Low Profile Tilting TV Wall Mount MI-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.