
Menu Board and Pop Out Video Wall Mount
Mfr # MI-367
Zoro # G801113661
product price: $298.99
/ea
Free Shipping & Returns
Key Features
VESA Mount Compatible
Yes
UL Listed
Yes
Maximum Load Capacity
110 lb
Features
Retractable, Adjustable Depth, Leveling System, Spring Loaded Mechanism, Easy to Install, Padlock, Extendable, Micro Adjustment
Device Supported
Display Screen, TV, Digital Signage Display, Video Wall, Menu Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-367
Zoro #
G801113661
UPC #
818103024218
Country of Origin
China
Dimensions
Minimum Screen Size Supported
37 in
Height Adjustable
Yes
Maximum Screen Size Supported
70 in
Details
Item
Wall Mount
VESA Mount Compatible
Yes
UL Listed
Yes
Maximum Load Capacity
110 lb
Features
Retractable, Adjustable Depth, Leveling System, Spring Loaded Mechanism, Easy to Install, Padlock, Extendable, Micro Adjustment
Device Supported
Display Screen, TV, Digital Signage Display, Video Wall, Menu Board
Maximum Rotate Angle
3°
Includes
Push-In Pop-Out Video Wall Mount | MI-367, Installation Hardware, Installation Instructions, Step by Step Guide
Mounting
Wall Mountable
Mount Function
Wall Mount, Rotate, Adjustable, Video Wall
Mount Surface
Wall
Assembly Required
Yes
Mounting Pattern
100 x 100, 300 x 300, 200 x 600, 400 x 400, 500 x 400, 600 x 400, 400 x 600, 400 x 200, 200 x 200
Description
Menu Board and Pop Out Video Wall Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.