
MI 372
Mfr # MI372
Zoro # G715666468
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Minimum Tilt Angle
-10°
Minimum Screen Size Supported
40 in
Maximum Swivel Angle
270°
Includes
Mount-It! Full Motion TV Wall Mount with Extra Long Extension for 40" to 80" TVs, Installation Hardware, Mounting Template, Installation Instructions, Installation Hardware and Tools, Step by Step Guide
Mounting Pattern
400 x 400, 400 x 300, 300 x 200, 600 x 200, 400 x 200, 200 x 100, 100 x 100, 800 x 400, 200 x 200, 300 x 300, 600 x 400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI372
Zoro #
G715666468
UPC #
818103024232
Country of Origin
China
Dimensions
Minimum Screen Size Supported
40 in
Width
35 in
Maximum Screen Size Supported
80 in
Details
Minimum Tilt Angle
-10°
Maximum Swivel Angle
270°
Includes
Mount-It! Full Motion TV Wall Mount with Extra Long Extension for 40" to 80" TVs, Installation Hardware, Mounting Template, Installation Instructions, Installation Hardware and Tools, Step by Step Guide
Mounting Pattern
400 x 400, 400 x 300, 300 x 200, 600 x 200, 400 x 200, 200 x 100, 100 x 100, 800 x 400, 200 x 200, 300 x 300, 600 x 400
Features
Full Motion, Retractable, +/- 5° Level Adjustment, Sturdy, Extendable, Cable Management, Easy to Install, Articulating
Maximum Load Capacity
110 lb
Mounting
Wall Mountable
Mount Function
Cable Management, Articulating, Tilt, Wall Mount, Swivel
Maximum Tilt Angle
5°
Mount Surface
Wall
Device Supported
TV
Minimum Swivel Angle
180°
Description
This extra long arm TV mount with full motion capabilities extends up to 40, allowing you to position your TV perfectly in any setup. With its sturdy long reaching dual arms, it can be mounted conveniently in a corner, allowing you to maximize space. Get the most out of your TV's high definition quality with this versatile television mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.