Zoro Homepage

Mobile PC Workstation for Dual Monitors

  • Mfr # MI-7986

  • Zoro # G301209222


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
17.60 lb
Material
Metal
Features
Adjustable
VESA Pattern
75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7986
Zoro #
G301209222
UPC #
818103025598
Country of Origin
China

Dimensions

Max. Screen Size Supported
32 in
Min. Screen Size Supported
13 in

Details

Item
Mobile PC Workstation for Dual Monitors
Color
Black
Load Capacity
17.60 lb
Material
Metal
Features
Adjustable
VESA Pattern
75 x 75
Number of Shelves
1
Assembly
Required
Number of Casters
4
Application
Trade Show

Description

Mobile PC Workstation for Dual Monitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.