Zoro Homepage

Monitor Desk Mount for 13"-32" Screens Silver

  • Mfr # MI-1771

  • Zoro # G1629440


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Yes
Device Supported
LED Display, LCD Display, Monitor
Color
Silver
Maximum Load Capacity
20 lb
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-1771
Zoro #
G1629440
UPC #
-
Country of Origin
China

Dimensions

Height
14.25 in
Minimum Screen Size Supported
13 in
Maximum Screen Size Supported
32 in
Height Adjustment Type
Gas Spring
Height Adjustable
Yes

Details

Item
Mounting Arm
Assembly Required
Yes
Device Supported
LED Display, LCD Display, Monitor
Color
Silver
Maximum Load Capacity
20 lb
VESA Mount Compatible
Yes
Mount Surface
Desk
Includes
Single Monitor Mount With Gas Spring Arm | MI-1771, Installation Hardware and Tools, Installation Instructions
Minimum Tilt Angle
-90°
Number of Displays Supported
1
Mounting Pattern
75 x 75, 100 x 100
Mounting
Desk
Orientation
Landscape/Portrait
Maximum Tilt Angle
90°
Features
Heavy Duty, Extendable Arm, Adjustable, Retractable, Ergonomic, Easy to Install, Grommet, Quick Release Mechanism, Full Motion, Articulating Arm, Articulating, Cable Management
Mount Function
Rotate, Swivel, Tilt, Articulating, Cable Management
Maximum Rotate Angle
360°

Description

Single Monitor Desk Mount 13-27 In. Screens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.