Zoro Homepage

POLE MOUNTED GAS SPRING DUAL M

  • Mfr # MI-6772

  • Zoro # G912179556


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
19.8 to 39.60 lb
Finish
Silver
Mounting
Desk
Features
Grommet, Sturdy, Rotate, Easy to Install, Full Motion, Gas Spring, Ergonomic, Cable Management, Swivel, Tilt; Height Adjustable
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-6772
Zoro #
G912179556
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes
Maximum Screen Size Supported
32"
Minimum Screen Size Supported
17"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
17 in

Details

Weight Capacity
19.8 to 39.60 lb
Finish
Silver
Item
Desk Mount
Mounting
Desk
Features
Grommet, Sturdy, Rotate, Easy to Install, Full Motion, Gas Spring, Ergonomic, Cable Management, Swivel, Tilt; Height Adjustable
VESA Mount Compatible
Yes
Maximum Load Capacity
39.60 lb
Minimum Load Capacity
19.80 lb
Minimum Swivel Angle
180°
Minimum Rotate Angle
180°
Finishing
Silver
Maximum Rotate Angle
360°
Mounting Pattern
75 x 75, 100 x 100
Maximum Tilt Angle
45°
Device Supported
Monitor
Minimum Tilt Angle
-45°
Orientation
Landscape/Portrait
Maximum Swivel Angle
360°
Number of Displays Supported
2
Min. Rotate Angle
180°
Max. Swivel Angle
360°
Min. Swivel Angle
180°
Application
Workspace
Max. Rotate Angle
360°
Max. Tilt Angle
45°
Min. Tilt Angle
-45°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.