Zoro Homepage

POLE MOUNTED GAS SPRING MONITO

  • Mfr # MI-6771

  • Zoro # G612179573


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
19.80 lb
Features
Cable Management, Gas Spring, Easy to Install, Swivel, Adjustable, Full Motion, Tilt, Rotate, Ergonomic, Quick Disconnect; Height Adjustable
Mounting
Desk
Finish
Silver
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-6771
Zoro #
G612179573
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
32"
Height Adjustable
Yes
Minimum Screen Size Supported
19"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
19 in

Details

Weight Capacity
19.80 lb
Features
Cable Management, Gas Spring, Easy to Install, Swivel, Adjustable, Full Motion, Tilt, Rotate, Ergonomic, Quick Disconnect; Height Adjustable
Item
Desk Mount
Mounting
Desk
Finish
Silver
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Monitor
Orientation
Horizontal/Vertical
Maximum Swivel Angle
360°
Maximum Rotate Angle
180°
Number of Displays Supported
1
Finishing
Silver
Maximum Tilt Angle
45°
Maximum Load Capacity
19.80 lb
Minimum Tilt Angle
45°
Max. Rotate Angle
180°
Max. Swivel Angle
360°
Max. Tilt Angle
45°
Min. Tilt Angle
45°
Application
Desk, Workspace

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.