Zoro Homepage

Power Strip and Clamp Desk Mount MI-72

  • Mfr # MI-7281

  • Zoro # G201109134


product price: $46.99
/ea

Key Features

Mounting
Table, Desk Mountable
Features
Power Switch
Frequency
60 Hz
Cord Length
5 ft
Max. Output Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7281
Zoro #
G201109134
UPC #
818103023839
Country of Origin
China

Dimensions

Cord Length
5 ft

Details

Item
Power Strip and Clamp Desk Mount MI-72
Mounting
Table, Desk Mountable
Features
Power Switch
Frequency
60 Hz
Max. Output Voltage
125V AC
Receptacles
(3) AC Power

Description

Power Strip and Clamp Desk Mount MI-72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.