Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling TV Stand W/ Locking Wheels

  • Mfr # MI-879

  • Zoro # G1632003


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Height
52 in
Maximum Screen Size Supported
42 in
Color
Black
Minimum Screen Size Supported
13 in
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-879
Zoro #
G1632003
UPC #
-
Country of Origin
China

Dimensions

Height
52 in
Maximum Screen Size Supported
42 in
Minimum Screen Size Supported
13 in
Maximum Adjustable Stand Height
54 in
Width
20 in
Minimum Adjustable Stand Height
36 in
Height Adjustable
Yes

Details

Item
TV Stand
Color
Black
Number of Casters
4
Features
Easy to Install, Lockable Casters, Mobility
Tilting Angle (Deg.)
-30°
Maximum Load Capacity
44 lb
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 200 x 200, 200 x 100, 100 x 100
Indoor/Outdoor
Outdoor
Includes
Adjustable Mobile TV Stand for 19" to 42" TVs, Hardware, Instructions, Step by Step Guide, Tools
Assembly Required
Yes

Description

Rolling TV Stand W/ Locking Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.