Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotating TV Wall Mount 37 to 80" Screens

  • Mfr # MI-387

  • Zoro # G501075184


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Mount Function
Rotate, Wall Mount, Adjustable
Device Supported
Interactive Whiteboard, TV, Display
Minimum Screen Size Supported
37 in
Mounting
Wall Mountable
Includes
Rotating TV Wall Mount | 37" to 80" Screens for 37" to 80" TVs, Hardware, Tools, Guide, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-387
Zoro #
G501075184
UPC #
-
Country of Origin
China

Dimensions

Minimum Screen Size Supported
37 in
Depth
1.80 in
Maximum Screen Size Supported
80 in

Details

Item
Wall Mount
Mount Function
Rotate, Wall Mount, Adjustable
Device Supported
Interactive Whiteboard, TV, Display
Mounting
Wall Mountable
Includes
Rotating TV Wall Mount | 37" to 80" Screens for 37" to 80" TVs, Hardware, Tools, Guide, Instructions
Maximum Rotate Angle
360°
Features
Easy to Install, Spring Lock, Quick Release Mechanism
Maximum Load Capacity
110 lb
Mounting Pattern
400 x 200, 300 x 300, 400 x 600, 400 x 400, 400 x 300, 200 x 200, 300 x 200, 350 x 350, 600 x 400
Mount Surface
Wall
Mount Profile
Low Profile

Description

Rotating TV Wall Mount 37 to 80 In. Screens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.