Zoro Homepage

Secure Universal Tablet Floor Stand With

  • Mfr # MI-3786

  • Zoro # G501075276


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Apple - : iPad Air 4, iPad Air 5, iPad incl. generations 9 and 10, iPad Pro 11" (generations 1, 2, 3 & 4)
Mounting Method
Floor
Max. Screen Size Supported
11 in
Min. Screen Size Supported
7.9 in
Max. Adjustable Height
42.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-3786
Zoro #
G501075276
UPC #
818103028384
Country of Origin
China

Dimensions

Max. Screen Size Supported
11 in
Min. Screen Size Supported
7.9 in
Max. Adjustable Height
42.50 in
Min. Adjustable Height
24.80 in

Details

Compatible With
Apple - : iPad Air 4, iPad Air 5, iPad incl. generations 9 and 10, iPad Pro 11" (generations 1, 2, 3 & 4)
Mounting Method
Floor
Item
Secure Universal Tablet Floor Stand With
Finish
Matte
Tilt Angle
+80° ~ -65°
Application
iPad
Features
Tablet Holder; Height Adjustable
Rotation Angle
360°

Description

Secure Universal Tablet Floor Stand With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.