
Single Monitor Adjustable Sit Stand Work
Mfr # MI-7903
Zoro # G501113626
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Tilting Angle (Deg.)
-15° to +15°
Load Capacity
19.80 lb
Finish
Silver
Material
Steel, Aluminum, Plastic
Mounting
Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-7903
Zoro #
G501113626
UPC #
818103022436
Country of Origin
China
Dimensions
Max. Screen Size Supported
32 in
Min. Screen Size Supported
17 in
Height Adjustable
Yes
Minimum Screen Size Supported
17 in
Maximum Screen Size Supported
32 in
Details
Item
Monitor Stand
Tilting Angle (Deg.)
-15° to +15°
Load Capacity
19.80 lb
Finish
Silver
Material
Steel, Aluminum, Plastic
Mounting
Desk
Features
Heavy Duty, Comfortable, Grommet, Sit-stand, Mountable, Adjustable, Tilt, Cable Management, Keyboard Tray, Gas Spring
VESA Pattern
75 x 75
Includes
2 x Trays, Monitor Mount
Display Orientation
Landscape/Portrait
Number of Displays Supported
1
VESA Mount Compatible
Yes
Application
Mouse
Orientation
Landscape/Portrait
Mounting Pattern
100 x 100, 75 x 75
Maximum Load Capacity
19.80 lb
Description
Single Monitor Adjustable Sit Stand Work
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.