Single Monitor Desk Mount 13-30" Screens
Mfr # MI-706
Zoro # G1630874
product price: $46.99
/eaKey Features
Height
17 in
Width
3 in
Load Capacity
33 lb
Material
Steel, Cold Rolled Steel
Mounting
Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-706
Zoro #
G1630874
UPC #
-
Country of Origin
China
Dimensions
Height
17 in
Width
3 in
Depth
3 in
Max. Screen Size Supported
34 in
Min. Extended Height
12 in
Min. Screen Size Supported
30 in
Maximum Screen Size Supported
34 in
Minimum Screen Size Supported
30 in
Minimum Extended Height
12 in
Details
Item
Desk Mount
Load Capacity
33 lb
Material
Steel, Cold Rolled Steel
Mounting
Desk
Includes
Height Adjustable Ultra-Wide Monitor Mount, Hardware Kit (Clamp Base and Grommet Base), Installation Instructions
Features
Heavy Duty, Swivel, Telescoping, Easy to Install, Tilt
Min. Load Capacity
22 lb
Mounting Pattern
100 x 100, 75 x 75, 50 x 50
Number of Displays Supported
1
VESA Mount Compatible
Yes
Device Supported
Monitor
Orientation
Vertical
Minimum Load Capacity
22 lb
Description
Single Monitor Desk Mount 13-30 In. Screens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.