Zoro Homepage

Single Monitor Desk Mount w/USB and Mult

  • Mfr # MI-4771

  • Zoro # G801075075


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Weight Capacity
33 lb
Mounting
Desk
Includes
Heavy Duty Monitor Desk Mount w/ USB & Multimedia Ports, Cables
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-4771
Zoro #
G801075075
UPC #
818103028353
Country of Origin
China

Dimensions

Max. Screen Size Supported
35 in

Details

Material
Plastic
Weight Capacity
33 lb
Item
Single Monitor Desk Mount w/USB and Mult
Mounting
Desk
Includes
Heavy Duty Monitor Desk Mount w/ USB & Multimedia Ports, Cables
Number of Displays Supported
1
VESA Mount Compatible
Yes
Device Supported
Monitor
Mounting Pattern
200 x 100
Features
Multiple Viewing Angle; Height Adjustable

Description

Single Monitor Desk Mount w/USB and Mult

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.