Zoro Homepage

Single Monitor Wall Mount Arm MI-765

  • Mfr # MI-765

  • Zoro # G501075108


product price: $57.99
/ea

Key Features

Color
Black
Mounting
Wall Mountable
Features
Extendable; Height Adjustable
Max. Screen Size Supported
32 in
Includes
Single Monitor Wall Mount Arm, Instructions , Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-765
Zoro #
G501075108
UPC #
713012041267
Country of Origin
China

Dimensions

Max. Screen Size Supported
32 in

Details

Color
Black
Mounting
Wall Mountable
Item
Single Monitor Wall Mount Arm MI-765
Features
Extendable; Height Adjustable
Includes
Single Monitor Wall Mount Arm, Instructions , Hardware
VESA Mount Compatible
Yes
Orientation
Landscape/Portrait
Device Supported
Monitor
Mounting Pattern
75 x 75
Number of Displays Supported
1

Description

Single Monitor Wall Mount Arm MI-765

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.