Zoro Homepage

Standing Desk Converter MI-8050

  • Mfr # MI-8050

  • Zoro # G401113702


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
37 lb
Mounting
Desktop
Height Range
4.30 in to 19.90 in
Features
Comfortable; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-8050
Zoro #
G401113702
UPC #
810041731593
Country of Origin
China

Dimensions

Height Range
4.30 in to 19.90 in

Details

Item
Standing Desk Converter MI-8050
Color
Black
Load Capacity
37 lb
Mounting
Desktop
Features
Comfortable; Height Adjustable
Application
Computer

Description

Standing Desk Converter MI-8050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.