The Beast XXL
Mfr # MI-394XL
Zoro # G722639813
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Minimum Screen Size Supported
75 in
Mounting Pattern
600 x 900, 600 x 800, 1200 x 900, 800 x 900, 600 x 500, 1000 x 600, 200 x 200, 800 x 400, 1000 x 500, 800 x 600, 600 x 200, 600 x 300, 100 x 200, 1200 x 600, 1000 x 400, 1000 x 800, 200 x 100, 600 x 400, 1200 x 400, 1200 x 800
Mount Function
Wall Mount, Swivel, Tilt, Cable Management, Articulating
Maximum Screen Size Supported
140 in
Maximum Swivel Angle
110°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-394XL
Zoro #
G722639813
UPC #
810164691651
Country of Origin
China
Dimensions
Minimum Screen Size Supported
75 in
Maximum Screen Size Supported
140 in
Details
Mounting Pattern
600 x 900, 600 x 800, 1200 x 900, 800 x 900, 600 x 500, 1000 x 600, 200 x 200, 800 x 400, 1000 x 500, 800 x 600, 600 x 200, 600 x 300, 100 x 200, 1200 x 600, 1000 x 400, 1000 x 800, 200 x 100, 600 x 400, 1200 x 400, 1200 x 800
Mount Function
Wall Mount, Swivel, Tilt, Cable Management, Articulating
Maximum Swivel Angle
110°
Maximum Tilt Angle
5°
Device Supported
Digital Signage Display, TV, Display Screen
Maximum Load Capacity
275 lb
Minimum Tilt Angle
-10°
VESA Mount Compatible
Yes
Item
Mounting Arm
Series
Beast
Mounting
Wall Mountable
Features
Durable, Reduced Glare, Adjustable, Heavy Duty, Full Motion, Retractable
Material
Steel
Includes
The Beast XXL, Drill Template, Bubble Level
Mount Surface
Wall
Description
Engineered for the biggest screens, this future-proof articulating TV wall mount is made of premium high-strength steel and supports VESA patterns up to 1200x900, making it ideal for larger displays. The dual-stud TV mount extends up to 38.6 inches from the wall and offers smooth tilt and swivel adjustments for the perfect viewing angle from any seat. When retracted, it maintains a streamlined 4.3-inch profile, keeping your screen close to the wall without sacrificing flexibility.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.