TV Truss Mount with Quick Release MI-3
Mfr # MI-374
Zoro # G401075314
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Yes
VESA Mount Compatible
Yes
Mount Function
Tilt
Mount Surface
Truss
Maximum Screen Size Supported
55 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-374
Zoro #
G401075314
UPC #
818103024249
Country of Origin
China
Dimensions
Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
32 in
Details
Item
Truss Mount
Assembly Required
Yes
VESA Mount Compatible
Yes
Mount Function
Tilt
Mount Surface
Truss
Maximum Tilt Angle
5°
Maximum Load Capacity
88 lb
Mounting
Pole-mountable
Features
Easy to Install, Quick Release Mechanism
Includes
TV Truss Mount with Quick Release for 32" to 55" TVs, Hardware, Tools, Instructions, Guide
Mounting Pattern
400 x 200, 200 x 200, 400 x 400, 200 x 100, 100 x 100
Minimum Tilt Angle
-10°
Device Supported
TV
Description
TV Truss Mount with Quick Release MI-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.