Under Cabinet and Ceiling TV Mount MI
Mfr # MI-4200
Zoro # G101075225
product price: $25.99
/eaKey Features
Mounting Pattern
50 x 50, 75 x 75, 100 x 100
Width
5.90 in
Includes
Under Cabinet and Ceiling TV Mount for 19" to 24" TVs, Installation Hardware, Easy-to-follow Installation Instructions, Tools
Mount Function
Tilt, Ceiling Mount, Wall Mount, Swivel
Mounting
Ceiling Mountable, Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-4200
Zoro #
G101075225
UPC #
045635109261
Country of Origin
China
Dimensions
Width
5.90 in
Minimum Screen Size Supported
19 in
Height
9.60 in
Maximum Screen Size Supported
24 in
Details
Item
Ceiling Mount
Mounting Pattern
50 x 50, 75 x 75, 100 x 100
Includes
Under Cabinet and Ceiling TV Mount for 19" to 24" TVs, Installation Hardware, Easy-to-follow Installation Instructions, Tools
Mount Function
Tilt, Ceiling Mount, Wall Mount, Swivel
Mounting
Ceiling Mountable, Wall Mountable
VESA Mount Compatible
Yes
Minimum Tilt Angle
-90°
Assembly Required
Yes
Device Supported
Display Screen, TV
Mount Surface
Wall, Ceiling
Maximum Tilt Angle
90°
Features
Foldable, Adjustable Tension, Space Saving Design, Easy to Install
Maximum Load Capacity
18 lb
Maximum Swivel Angle
360°
Description
Under Cabinet and Ceiling TV Mount MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.