Zoro Homepage

Universal Tablet Floor Kiosk MI-3788

  • Mfr # MI-3788B

  • Zoro # G901075289


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Height
47 in
Compatible With
Apple - iPad 9, iPad 10, iPad Air 11" , iPad Air 13" (2024),iPad Pro 11, iPad Pro 12.9, iPad Pro 13" (2024) Amazon - Fire HD 10, Fire Max 11 Samsung - Tab S9, Tab S9+, Tab A9+ Lenovo - P11 Pro Gen 2, Yoga Tab 11 Microsoft - Surface Pro 9 , Surface Pro X
Features
Lockable, Cable Management, Tilt, Adjustment Knob, Keyed Lock Enclosure, Ventilated, Tamper Resistant, Secure, Rotate, 90° Rotation, Theft Resistant
Package Contents
Universal Tablet Floor Kiosk Allen Key
Maximum Screen Size Supported
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-3788B
Zoro #
G901075289
UPC #
810041730053
Country of Origin
China

Dimensions

Height
47 in
Maximum Screen Size Supported
13 in
Minimum Adjustable Stand Height
26.50 in
Height Adjustable
Yes
Minimum Screen Size Supported
9.7 in
Maximum Adjustable Stand Height
47 in

Details

Compatible With
Apple - iPad 9, iPad 10, iPad Air 11" , iPad Air 13" (2024),iPad Pro 11, iPad Pro 12.9, iPad Pro 13" (2024) Amazon - Fire HD 10, Fire Max 11 Samsung - Tab S9, Tab S9+, Tab A9+ Lenovo - P11 Pro Gen 2, Yoga Tab 11 Microsoft - Surface Pro 9 , Surface Pro X
Item
Tablet PC Stand
Features
Lockable, Cable Management, Tilt, Adjustment Knob, Keyed Lock Enclosure, Ventilated, Tamper Resistant, Secure, Rotate, 90° Rotation, Theft Resistant
Package Contents
Universal Tablet Floor Kiosk Allen Key
Rotation Angle
90°
Placement Supported
Floor
Tilt Angle
180°
Finishing
Matte

Description

Universal Tablet Floor Kiosk MI-3788

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.