
Universal Tablet Floor Kiosk MI-3788
Mfr # MI-3788W
Zoro # G901075302
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Color
White
Compatible With
Apple - iPad 9, iPad 10, iPad Air 11" , iPad Air 13" (2024),iPad Pro 11, iPad Pro 12.9, iPad Pro 13" (2024), Amazon - Fire HD 10, Fire Max 11, Samsung - Tab S9, Tab S9+, Tab A9+, Lenovo - P11 Pro Gen 2, Yoga Tab 11, Microsoft - Surface Pro 9 , Surface Pro X
Mounting Method
Freestanding
Application
iPad
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-3788W
Zoro #
G901075302
UPC #
810041730060
Country of Origin
China
Dimensions
Min. Screen Size Supported
9.7 in
Min. Adjustable Height
27.50 in
Max. Screen Size Supported
13 in
Max. Adjustable Height
47 in
Details
Color
White
Compatible With
Apple - iPad 9, iPad 10, iPad Air 11" , iPad Air 13" (2024),iPad Pro 11, iPad Pro 12.9, iPad Pro 13" (2024), Amazon - Fire HD 10, Fire Max 11, Samsung - Tab S9, Tab S9+, Tab A9+, Lenovo - P11 Pro Gen 2, Yoga Tab 11, Microsoft - Surface Pro 9 , Surface Pro X
Mounting Method
Freestanding
Item
Universal Tablet Floor Kiosk MI-3788
Application
iPad
Finish
Matte
Rotation Angle
90°
Tilt Angle
180°
Includes
Universal Tablet Floor Kiosk, Allen Key
Features
Tamper Resistant; Height Adjustable
Description
Universal Tablet Floor Kiosk MI-3788
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.