
Universal Tablet Stand w/Lock MI-3785
Mfr # MI-3785
Zoro # G401075321
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Apple - iPad Air 4, iPad Air 5, iPad incl. Generations 9 and 10, iPad Pro 11" (Generations 1, 2, 3 & 4), iPad 7, iPad mini, Samsung - Galaxy Tablets
Mounting Method
Countertop
Finish
Matte
Max. Screen Size Supported
11 in
Application
Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-3785
Zoro #
G401075321
UPC #
818103025376
Country of Origin
China
Dimensions
Max. Screen Size Supported
11 in
Min. Screen Size Supported
7.9 in
Details
Compatible With
Apple - iPad Air 4, iPad Air 5, iPad incl. Generations 9 and 10, iPad Pro 11" (Generations 1, 2, 3 & 4), iPad 7, iPad mini, Samsung - Galaxy Tablets
Mounting Method
Countertop
Item
Universal Tablet Stand w/Lock MI-3785
Finish
Matte
Application
Tablet
Includes
Universal Tablet Stand with Lock, Hardware
Tilt Angle
+80° ~ -65°
Features
Wall Mountable
Description
Universal Tablet Stand w/Lock MI-3785
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.