
Rechargable Heated Gloves, Yellow, Large
Mfr # MT61564
Zoro # G602931464
product price: $163.99
/pr
Free Shipping & Returns
Key Features
Features
The index finger is covered with shock, sensitive touch screen function material to operate smart phone and any touchscreen devices WITHOUT taking your gloves off. Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
Battery Life
Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT61564
Zoro #
G602931464
UPC #
842003165436
Country of Origin
China
Dimensions
Size
Large
Details
Item
Rechargable Heated Gloves
Features
The index finger is covered with shock, sensitive touch screen function material to operate smart phone and any touchscreen devices WITHOUT taking your gloves off. Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
Battery Life
Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
Color
Yellow
Description
Performance Heated Gloves Explorer 5, Yellow, L
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.