Zoro Homepage

Rechargable Heated Gloves, Yellow, Small

  • Mfr # MT61574

  • Zoro # G702931456


product price: $141.99
/pr
Free Shipping & Returns

Key Features

Features
The thumb and index finger are separated from the other 3 fingers which provides you with the dexterity of a glove, but also heat by bringing the three fingers together. The index finger is covered with shock, sensitive touch screen function material to operate smart phone and any touchscreen devices WITHOUT taking your gloves off. Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
Battery Life
Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT61574
Zoro #
G702931456
UPC #
842003166419
Country of Origin
China

Dimensions

Size
Small

Details

Item
Rechargable Heated Gloves
Features
The thumb and index finger are separated from the other 3 fingers which provides you with the dexterity of a glove, but also heat by bringing the three fingers together. The index finger is covered with shock, sensitive touch screen function material to operate smart phone and any touchscreen devices WITHOUT taking your gloves off. Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
Battery Life
Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
Color
Yellow

Description

Performance Heated 3 Finger Gloves Explorer 5, Yellow, S

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.