Medium Duty 2600 psi 2.2 gpm Cold Water Gas Pressure Washer, Engine Brand: Mi-T-M (Discontinued)
- Mfr # CV-2600-0DMC
- Zoro # G4864861
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-2600-0DMC
Zoro #
G4864861
UPC #
16977176808
Country of Origin
United States
Details
Pressure Washer Flow Rate
2.2 gpm
Pressure Washer Style
Cart
Item
Pressure Washer
Pressure Washer Duty Rating
Medium Duty
Detergent Injection System
Yes
Operating Pressure
2600 psi
Power Type
Gas
Pressure Washer Water Type
Cold
Engine Brand
Mi-T-M
Duty Rating
Medium Duty
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), 2600 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.2 gpm, Engine Brand Mi-T-M, Detergent Injection System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.